NTN
NTN
4T-17520
NTN NTN
Description
4T-17520 TAPERED RLR BRG CUP ; SGL 1.6875"X0.5313" STL
Bearing Cup; 17520 Basic Number; Standard Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
17520
BDI #
17141461
Details
37.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-17520/p/17141461
Your Price
$ 37.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.048
EAN
4547359515985
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
17520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 17520 Basic Number; Standard Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Width
0.531 Inch | 13.487 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


