NTN
NTN
4T-17580
NTN NTN
Description
4T-17580 TAPERED RLR BRG CONE ; 0.625"X0.6563"
Bearing Cone; 17580 Basic Number; Standard Precision; 5/8" Bore; 21/32" Width; Single Row of Roller
Part #
17580
BDI #
17141463
Details
74.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-17580/p/17141463
Your Price
$ 74.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.074
EAN
4547359516012
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
17580
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 17580 Basic Number; Standard Precision; 5/8" Bore; 21/32" Width; Single Row of Roller
Width
0.656 Inch | 16.662 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


