NTN
NTN
4T-19268
NTN NTN
Description
4T-19268 TAPERED RLR BRG CUP ; SGL 2.6875"X0.4688" STL
Bearing Cup; 19268 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
19268
BDI #
17142311
Details
110.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-19268/p/17142311
Your Price
$ 110.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.072
EAN
4547359516357
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
19268
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
19268
Long Description
Bearing Cup; 19268 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 15/32" Width; Single Row of Roller
Width
0.469 Inch | 11.913 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


