NTN
NTN
4T-1932
NTN NTN
Description
1932 TAPERED RLR BRG CUP ; SGL 2.3125"X0.5937" STL
Bearing Cup; 1932 Basic Number; Standard Precision; 2-5/16" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
1932
BDI #
17142316
Details
41.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-1932/p/17142316
Your Price
$ 41.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.09
EAN
4547359516388
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1932
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
1932
Long Description
Bearing Cup; 1932 Basic Number; Standard Precision; 2-5/16" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.313 Inch | 58.75 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


