NTN
NTN
4T-22780
NTN NTN
Description
4T-22780 TAPERED RLR BRG CONE ; 1.6875"X1.0625"
Bearing Cone; 22780 Basic Number; Standard Precision; 1-11/16" Bore; 1-1/16" Width; Single Row of Roller
Part #
22780
BDI #
17142325
Details
116.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-22780/p/17142325
Your Price
$ 116.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.39
EAN
4547359520606
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
22780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 22780 Basic Number; Standard Precision; 1-11/16" Bore; 1-1/16" Width; Single Row of Roller
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh