NTN
NTN
4T-25520
NTN NTN
Description
4T-25520 TAPERED RLR BRG CUP ; SGL 3.265"X0.75" STL
Bearing Cup; 25520 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
25520
BDI #
17142341
Details
21.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25520/p/17142341
Your Price
$ 21.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.201
EAN
4547359523799
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 25520 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row of Roller
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.265 Inch | 82.931 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


