NTN
NTN
4T-25521
NTN NTN
Description
4T-25521 TAPERED RLR BRG CUP ; SGL 3.27"X0.75" STL
Bearing Cup; 25521 Basic Number; Standard Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
25521
BDI #
17142343
Details
31.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25521/p/17142343
Your Price
$ 31.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.19
EAN
4547359523812
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
25521
Long Description
Bearing Cup; 25521 Basic Number; Standard Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.27 Inch | 83.058 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh