NTN
NTN
4T-25522
NTN NTN
Description
4T-25522 TAPERED RLR BRG CUP ; SGL 3.27"X0.7525" STL
Bearing Cup; 25522 Basic Number; Standard Precision; 3.27" Outside Diameter; 0.753" Width; Single Row of Roller
Part #
25522
BDI #
17142344
Details
41.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25522/p/17142344
Your Price
$ 41.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.204
EAN
4547359523836
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25522
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.45
Long Description
Bearing Cup; 25522 Basic Number; Standard Precision; 3.27" Outside Diameter; 0.753" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.753 Inch | 19.126 Millimeter
Outside Diameter
3.27 Inch | 83.058 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


