NTN
NTN
4T-25523
NTN NTN
Description
4T-25523 TAPERED RLR BRG CUP ; SGL 3.265"X0.875" STL
Bearing Cup; 25523 Basic Number; Standard Precision; 3.265" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
25523
BDI #
17142345
Details
28.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25523/p/17142345
Your Price
$ 28.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.225
EAN
4547359523850
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25523
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.496
Long Description
Bearing Cup; 25523 Basic Number; Standard Precision; 3.265" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
3.265 Inch | 82.931 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


