NTN
NTN
4T-2558
NTN NTN
Description
4T-2558 TAPERED RLR BRG CONE ; 1.1875"X0.9983"
Bearing Cone; 2558 Basic Number; Standard Precision; 1-3/16" Bore; 0.998" Width; Single Row of Roller
Part #
2558
BDI #
17142351
Details
111.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-2558/p/17142351
Your Price
$ 111.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.296
EAN
4547359663785
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2558
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 2558 Basic Number; Standard Precision; 1-3/16" Bore; 0.998" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.998 Inch | 25.349 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


