NTN
NTN
4T-25584A
NTN NTN
Description
25584A TAPERED RLR BRG CONE ; NON RETURNABLE 1.7712"X1"
Bearing Cone; 25584A Basic Number; Standard Precision; 1.771" Bore; 1" Width; Single Row of Roller
Part #
4T-25584A
BDI #
1202721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-25584A/p/1202721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.364
EAN
4550253064824
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
25584A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 25584A Basic Number; Standard Precision; 1.771" Bore; 1" Width; Single Row of Roller
Bore
1.771 Inch | 44.983 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh