NTN
NTN
4T-2631
NTN NTN
Description
4T-2631 TAPERED RLR BRG CUP ; SGL 2.615"X0.75" STL
Bearing Cup; 2631 Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
2631
BDI #
1200968
Details
44.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-2631/p/1200968
Your Price
$ 44.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.162
EAN
4547359524338
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2631
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 2631 Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.615 Inch | 66.421 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh