NTN
NTN
4T-26820
NTN NTN
Description
4T-26820 TAPERED RLR BRG CUP ; SGL 3.1562"X0.8125" STL
Bearing Cup; 26820 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
26820
BDI #
17141484
Details
59.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-26820/p/17141484
Your Price
$ 59.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.214
EAN
4547359524352
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
26820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.472
Long Description
Bearing Cup; 26820 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 13/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


