NTN
NTN
4T-2689
NTN NTN
Description
2689 TAPERED RLR BRG CONE ; 1.125"X1.0013"
Bearing Cone; 2689 Basic Number; Standard Precision; 1-1/8" Bore; 1.001" Width; Single Row of Roller
Part #
2689
BDI #
17141500
Details
89.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-2689/p/17141500
Your Price
$ 89.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.25
EAN
4547359524604
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2689
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 2689 Basic Number; Standard Precision; 1-1/8" Bore; 1.001" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.001 Inch | 25.425 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


