NTN
NTN
4T-27690
NTN NTN
Description
4T-27690 TAPERED RLR BRG CONE ; 3.2813"X1"
Bearing Cone; 27690 Basic Number; Standard Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Part #
27690
BDI #
17141199
Details
155.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-27690/p/17141199
Your Price
$ 155.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.705
EAN
4547359524734
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27690
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 27690 Basic Number; Standard Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.281 Inch | 83.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


