NTN
NTN
4T-27820
NTN NTN
Description
4T-27820 TAPERED RLR BRG CUP ; SGL 3.151"X0.7288" STL
Bearing Cup; 27820 Basic Number; Standard Precision; 3.151" Outside Diameter; 0.729" Width; Single Row of Roller
Part #
27820
BDI #
17141514
Details
55.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-27820/p/17141514
Your Price
$ 55.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.21
EAN
4547359524802
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
27820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
27820
Long Description
Bearing Cup; 27820 Basic Number; Standard Precision; 3.151" Outside Diameter; 0.729" Width; Single Row of Roller
Outside Diameter
3.151 Inch | 80.035 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.729 Inch | 18.517 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


