NTN
NTN
4T-28300
NTN NTN
Description
4T-28300 TAPERED RLR BRG CUP ; SGL 3"X0.6105" STL
Bearing Cup; 28300 Basic Number; Standard Precision; 3" Outside Diameter; 0.611" Width; Single Row of Roller
Part #
28300
BDI #
17141532
Details
43.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-28300/p/17141532
Your Price
$ 43.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.137
EAN
4547359525106
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28300
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.302
Long Description
Bearing Cup; 28300 Basic Number; Standard Precision; 3" Outside Diameter; 0.611" Width; Single Row of Roller
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.611 Inch | 15.519 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


