NTN
NTN
4T-28520
NTN NTN
Description
4T-28520 TAPERED RLR BRG CUP ; SGL 3.5425"X0.7869" STL
Bearing Cup; 28520 Basic Number; Standard Precision; 3.543" Outside Diameter; 0.787" Width; Single Row of Roller
Part #
28520
BDI #
17141534
Details
73.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-28520/p/17141534
Your Price
$ 73.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.196
EAN
4547359525113
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.432
Long Description
Bearing Cup; 28520 Basic Number; Standard Precision; 3.543" Outside Diameter; 0.787" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.543 Inch | 89.992 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


