NTN
NTN
4T-28579
NTN NTN
Description
4T-28579 TAPERED RLR BRG CONE ; 1.968"X1"
Bearing Cone; 28579 Basic Number; Standard Precision; 1.968" Bore; 1" Width; Single Row of Roller
Part #
28579
BDI #
17141536
Details
134.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-28579/p/17141536
Your Price
$ 134.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.471
EAN
4547359663815
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28579
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 28579 Basic Number; Standard Precision; 1.968" Bore; 1" Width; Single Row of Roller
Bore
1.968 Inch | 49.987 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


