NTN
NTN
4T-28995
NTN NTN
Description
4T-28995 TAPERED RLR BRG CONE ; 2.47"X1"
Bearing Cone; 28995 Basic Number; Standard Precision; 2.47" Bore; 1" Width; Single Row of Roller
Part #
28995
BDI #
17142371
Details
136.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-28995/p/17142371
Your Price
$ 136.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.485
EAN
4547359525434
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28995
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 28995 Basic Number; Standard Precision; 2.47" Bore; 1" Width; Single Row of Roller
Bore
2.47 Inch | 62.738 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


