NTN
NTN
4T-2924
NTN NTN
Description
2924-TRB TAPERED RLR BRG CUP ; SGL 3.3464"X0.8125" STL
Bearing Cup; 2924 Basic Number; Standard Precision; 3.346" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
2924-TRB
BDI #
17142372
Details
70.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-2924/p/17142372
Your Price
$ 70.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.22
EAN
4547359525441
Product Group - BDI
B00308
Precision Class
Standard
Component
Cup
Basic Number
2924
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.48502
Long Description
Bearing Cup; 2924 Basic Number; Standard Precision; 3.346" Outside Diameter; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.638 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


