NTN
NTN
4T-31594PX1
NTN NTN
Description
4T-31594PX1 TAPERED RLR BRG CONE ; 1.375"X1.125"
Bearing Cone; 31594PX1 Basic Number; PX1 Precision; 1-3/8" Bore; 1-1/8" Width; Single Row of Roller
Part #
31594PX1
BDI #
17141556
Details
52.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-31594PX1/p/17141556
Your Price
$ 52.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.39
EAN
4547359527797
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
31594PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 31594PX1 Basic Number; PX1 Precision; 1-3/8" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


