NTN
NTN
4T-332
NTN NTN
Description
4T-332 TAPERED RLR BRG CUP ; SGL 3.1496"X0.7018" STL
Bearing Cup; 332 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
332
BDI #
17142431
Details
31.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-332/p/17142431
Your Price
$ 31.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.143
EAN
4547359530544
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
332
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 332 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.702" Width; Single Row of Roller
Width
0.702 Inch | 17.831 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


