NTN
NTN
4T-3320
NTN NTN
Description
3320-TRB TAPERED RLR BRG CUP ; SGL 3.1562"X0.9375" STL
Bearing Cone; 3320 Basic Number; Standard Precision; 3-5/32" Bore; 0.937" Width; Single Row of Roller
Part #
3320-TRB
BDI #
17142433
Details
62.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-3320/p/17142433
Your Price
$ 62.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.21
EAN
4547359530582
Product Group - BDI
B00152
Precision Class
Standard
Component
Cone
Basic Number
3320
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3320 Basic Number; Standard Precision; 3-5/32" Bore; 0.937" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.937 Inch | 23.812 Millimeter
Bore
3.156 Inch | 80.167 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


