NTN
NTN
4T-34274
NTN NTN
Description
4T-34274 TAPERED RLR BRG CONE ; 2.754"X0.906"
Bearing Cone; 34274 Basic Number; Standard Precision; 2.754" Bore; 29/32" Width; Single Row of Roller
Part #
34274
BDI #
17141210
Details
138.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-34274/p/17141210
Your Price
$ 138.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.784
EAN
4547359531138
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
34274
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 34274 Basic Number; Standard Precision; 2.754" Bore; 29/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.754 Inch | 69.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


