NTN
NTN
4T-34492A
NTN NTN
Description
4T-34492A TAPERED RLR BRG CUP ; SGL 4.9233"X0.6457" STL
Bearing Cup; 34492A Basic Number; Standard Precision; 4.923" Outside Diameter; 0.646" Width; Single Row of Roller
Part #
34492A
BDI #
17141821
Details
111.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-34492A/p/17141821
Your Price
$ 111.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.376
EAN
4547359531190
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
34492A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.829
Long Description
Bearing Cup; 34492A Basic Number; Standard Precision; 4.923" Outside Diameter; 0.646" Width; Single Row of Roller
Width
0.646 Inch | 16.408 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.923 Inch | 125.044 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


