NTN
NTN
4T-365
NTN NTN
Description
4T-365 TAPERED RLR BRG CONE ; 1.9685"X0.875"
Bearing Cone; 365 Basic Number; Standard Precision; 1-31/32" Bore; 7/8" Width; Single Row of Roller
Part #
365
BDI #
17141620
Details
106.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-365/p/17141620
Your Price
$ 106.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.362
EAN
4547359531688
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
365
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 365 Basic Number; Standard Precision; 1-31/32" Bore; 7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50.013 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


