NTN
NTN
4T-3732
NTN NTN
Description
4T-3732 TAPERED RLR BRG CUP ; SGL 3.875"X0.9375" STL
Bearing Cup; 3732 Basic Number; Standard Precision; 3-7/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3732
BDI #
17141635
Details
82.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-3732/p/17141635
Your Price
$ 82.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.43
EAN
4547359531961
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3732
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
3732
Long Description
Bearing Cup; 3732 Basic Number; Standard Precision; 3-7/8" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


