NTN
NTN
4T-37431
NTN NTN
Description
4T-37431 TAPERED RLR BRG CONE ; 4.3125"X0.844"
Bearing Cone; 37431 Basic Number; Standard Precision; 4-5/16" Bore; 27/32" Width; Single Row of Roller
Part #
37431
BDI #
1202213
Details
292.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-37431/p/1202213
Your Price
$ 292.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
EAN
4547359297911
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
37431
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 37431 Basic Number; Standard Precision; 4-5/16" Bore; 27/32" Width; Single Row of Roller
Width
0.844 Inch | 21.438 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.313 Inch | 109.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


