NTN
NTN
4T-394AB
NTN NTN
Description
4T-394AB TAPERED RLR BRG CUP ; 4.3307"X0.7411"
Bearing Cup; 394AB Basic Number; Standard Precision; 4.331" Outside Diameter; 0.741" Width; Single Row of Roller
Part #
394AB
BDI #
1202929
Details
147.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-394AB/p/1202929
Your Price
$ 147.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.29
EAN
4547359298185
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
394AB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.642
Long Description
Bearing Cup; 394AB Basic Number; Standard Precision; 4.331" Outside Diameter; 0.741" Width; Single Row of Roller
Flange Outside Diameter
4.515 Inch | 114.681 Millimeter
Width
0.741 Inch | 18.821 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


