NTN
NTN
4T-41126
NTN NTN
Description
4T-41126 ; POR TAPERED ROLLER BEARING
Bearing Cone; 41126 Basic Number; Standard Precision; 1-1/8" Bore; 0.955" Width; Single Row of Roller
Part #
4T-41126
BDI #
17142529
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-41126/p/17142529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314522387
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
41126
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 41126 Basic Number; Standard Precision; 1-1/8" Bore; 0.955" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.955 Inch | 24.257 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh