NTN
NTN
4T-414
NTN NTN
Description
4T-414 TAPERED RLR BRG CUP ; SGL 3.4843"X0.875" STL
Bearing Cup; 414 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
414
BDI #
17142531
Details
63.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-414/p/17142531
Your Price
$ 63.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.325
EAN
4547359533255
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
414
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.717
Long Description
Bearing Cup; 414 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.484 Inch | 88.494 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh