NTN
NTN
4T-420
NTN NTN
Description
4T-420 TAPERED RLR BRG CONE ; 1.5748"X1.145"
Bearing Cone; 420 Basic Number; Standard Precision; 1.575" Bore; 1.145" Width; Single Row of Roller
Part #
420
BDI #
17142534
Details
135.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-420/p/17142534
Your Price
$ 135.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.483
EAN
4547359533286
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
420
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 420 Basic Number; Standard Precision; 1.575" Bore; 1.145" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.145 Inch | 29.083 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


