NTN
NTN
4T-43138X
NTN NTN
Description
4T-43138X TAPERED ROLLER BEARING ; 35MMX76.2MMX23.282MM
Bearing Cone; 43138X Basic Number; Standard Precision; 1.378" Bore; 0.917" Width; Single Row of Roller
Part #
43138X
BDI #
17141667
Details
334.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-43138X/p/17141667
Your Price
$ 334.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.32
EAN
4547359533552
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
43138X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 43138X Basic Number; Standard Precision; 1.378" Bore; 0.917" Width; Single Row of Roller
Width
0.917 Inch | 23.292 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.378 Inch | 35.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


