NTN
NTN
4T-4335
NTN NTN
Description
4T-4335 TAPERED RLR BRG CUP ; SGL 3.5625"X1.3125" STL
Bearing Cup; 4335 Basic Number; Standard Precision; 3-9/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
4335
BDI #
17141671
Details
114.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-4335/p/17141671
Your Price
$ 114.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.46
EAN
4547359533682
Product Group - BDI
B00308
Precision Class
Standard
Component
Cup
Basic Number
4335
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
4335
Long Description
Bearing Cup; 4335 Basic Number; Standard Precision; 3-9/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Outside Diameter
3.563 Inch | 90.5 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


