NTN
NTN
4T-453
NTN NTN
Description
4T-453 TAPERED RLR BRG CUP ; 4.25"X1.063"
Bearing Cup; 453 Basic Number; Standard Precision; 4-1/4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
453
BDI #
17141693
Details
116.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-453/p/17141693
Your Price
$ 116.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.48
EAN
4547359533873
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
453
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.056
Long Description
Bearing Cup; 453 Basic Number; Standard Precision; 4-1/4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh