NTN
NTN
4T-46369
NTN NTN
Description
4T-46369 TAPERED RLR BRG CUP ; 3.6875"X1.0313"
Bearing Cup; 46369 Basic Number; Standard Precision; 3-11/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
46369
BDI #
17141709
Details
362.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-46369/p/17141709
Your Price
$ 362.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.41
EAN
4547359534016
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
46369
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.906
Long Description
Bearing Cup; 46369 Basic Number; Standard Precision; 3-11/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
3.688 Inch | 93.675 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh