NTN
NTN
4T-48684
NTN NTN
Description
4T-48684 TAPERED RLR BRG CONE ; 5.625"X1.5625"
Bearing Cone; 48684 Basic Number; Standard Precision; 5-5/8" Bore; 1-9/16" Width; Single Row of Roller
Part #
48684
BDI #
17141344
Details
595.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-48684/p/17141344
Your Price
$ 595.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.46
EAN
4547359534474
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
48684
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 48684 Basic Number; Standard Precision; 5-5/8" Bore; 1-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


