NTN
NTN
4T-53178
NTN NTN
Description
4T-53178 TAPERED RLR BRG CONE ; 1.75"X1.1142"
Bearing Cone; 53178 Basic Number; Standard Precision; 1-3/4" Bore; 1.114" Width; Single Row of Roller
Part #
53178
BDI #
17142593
Details
121.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-53178/p/17142593
Your Price
$ 121.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.56
EAN
4547359540581
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
53178
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 53178 Basic Number; Standard Precision; 1-3/4" Bore; 1.114" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.114 Inch | 28.296 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


