NTN
NTN
4T-568
NTN NTN
Description
4T-568 TAPERED RLR BRG CONE ; 2.9062"X1.424"
Bearing Cone; 568 Basic Number; Standard Precision; 2-29/32" Bore; 1.424" Width; Single Row of Roller
Part #
568
BDI #
17143337
Details
198.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-568/p/17143337
Your Price
$ 198.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.146
EAN
4547359311617
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
568
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 568 Basic Number; Standard Precision; 2-29/32" Bore; 1.424" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.424 Inch | 36.17 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.906 Inch | 73.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


