NTN
NTN
4T-637
NTN NTN
Description
4T-637 TAPERED ROLLER BEARING
Bearing Cone; 637 Basic Number; Standard Precision; 2-3/8" Bore; 1-5/8" Width; Single Row of Roller
Part #
637
BDI #
17142619
Details
639.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-637/p/17142619
Your Price
$ 639.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314524770
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
637
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 637 Basic Number; Standard Precision; 2-3/8" Bore; 1-5/8" Width; Single Row of Roller
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


