NTN
NTN
4T-6461A
NTN NTN
Description
6461A TAPERED RLR BRG CONE ; 3"X2.135"
Bearing Cone; 6461A Basic Number; Standard Precision; 3" Bore; 2.135" Width; Single Row of Roller
Part #
6461A
BDI #
17142631
Details
281.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-6461A/p/17142631
Your Price
$ 281.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.6
EAN
4547359405620
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6461A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 6461A Basic Number; Standard Precision; 3" Bore; 2.135" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
2.135 Inch | 54.229 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


