NTN
NTN
4T-64708
NTN NTN
Description
4T-64708 ; POR TAPERED ROLLER BEARING
Bearing Cup; 64708 Basic Number; Standard Precision; 7.086" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
4T-64708
BDI #
1203039
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-64708/p/1203039
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.26
EAN
0692314524909
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
64708
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.73373
Long Description
Bearing Cup; 64708 Basic Number; Standard Precision; 7.086" Outside Diameter; 1-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.086 Inch | 179.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


