NTN
NTN
4T-68462
NTN NTN
Description
4T-68462 TAPERED RLR BRG CONE ; 4.625"X1.25"
Bearing Cone; 68462 Basic Number; Standard Precision; 4-5/8" Bore; 1-1/4" Width; Single Row of Roller
Part #
68462
BDI #
17141854
Details
292.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-68462/p/17141854
Your Price
$ 292.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.72
EAN
4547359586497
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
68462
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 68462 Basic Number; Standard Precision; 4-5/8" Bore; 1-1/4" Width; Single Row of Roller
Bore
4.625 Inch | 117.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


