NTN
NTN
4T-72212CPX2
NTN NTN
Description
4T-72212CPX2 ; POR TAPERED ROLLER BEARING
Bearing Cone; 72212CPX2 Basic Number; PX2 Precision; 2-1/8" Bore; 1.291" Width; Single Row of Roller
Part #
4T-72212CPX2
BDI #
17141866
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-72212CPX2/p/17141866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
PX2
Component
Cone
Basic Number
72212CPX2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 72212CPX2 Basic Number; PX2 Precision; 2-1/8" Bore; 1.291" Width; Single Row of Roller
Bore
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh