NTN
NTN
4T-72218C
NTN NTN
Description
4T-72218C TAPERED RLR BRG CONE ; 2.1875"X1.291"
Bearing Cone; 72218C Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Part #
72218C
BDI #
17145976
Details
195.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-72218C/p/17145976
Your Price
$ 195.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.19
EAN
4547359588989
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72218C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 72218C Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


