NTN
NTN
4T-743
NTN NTN
Description
4T-743 TAPERED RLR BRG CUP ; 5.9055"X1.378"
Bearing Cup; 743 Basic Number; Standard Precision; 5-29/32" Outside Diameter; 1.378" Width; Single Row of Roller
Part #
743
BDI #
17141875
Details
338.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-743/p/17141875
Your Price
$ 338.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.03
EAN
4547359589252
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
743
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
743
Long Description
Bearing Cup; 743 Basic Number; Standard Precision; 5-29/32" Outside Diameter; 1.378" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.378 Inch | 35.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.906 Inch | 150.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


