NTN
NTN
4T-748
NTN NTN
Description
4T-748 TAPERED RLR BRG CONE ; 3.1496"X1.8375"
Bearing Cone; 748 Basic Number; Standard Precision; 3.15" Bore; 1.838" Width; Single Row of Roller
Part #
748
BDI #
17141883
Details
600.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-748/p/17141883
Your Price
$ 600.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.42
EAN
4547359589313
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
748
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 748 Basic Number; Standard Precision; 3.15" Bore; 1.838" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.838 Inch | 46.685 Millimeter
Bore
3.15 Inch | 80.01 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


