NTN
NTN
4T-78537
NTN NTN
Description
4T-78537 TAPERED RLR BRG CUP ; SGL 5.375"X0.926" STL
Bearing Cup; 78537 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 0.926" Width; Single Row of Roller
Part #
78537
BDI #
17141912
Details
198.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-78537/p/17141912
Your Price
$ 198.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.77
EAN
4550253059110
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
78537
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.695
Long Description
Bearing Cup; 78537 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 0.926" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.926 Inch | 23.52 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


