NTN
NTN
4T-A2047
NTN NTN
Description
4T-A2047 TAPERED RLR BRG CONE ; 0.4719"X0.4246"
Bearing Cone; A2047 Basic Number; Standard Precision; 0.472" Bore; 0.425" Width; Single Row of Roller
Part #
A2047
BDI #
17142710
Details
90.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-A2047/p/17142710
Your Price
$ 90.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.023
EAN
4547359462951
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A2047
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
A2047
Long Description
Bearing Cone; A2047 Basic Number; Standard Precision; 0.472" Bore; 0.425" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.472 Inch | 11.989 Millimeter
Width
0.425 Inch | 10.795 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


